Ham-Let
1/4" x 25/64" LET-LOK x MNPT SS Male Connector
Mfr # 768L-SS-10MM X 1/4
Zoro # G2246562
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type LET-LOK(R) x MNPT
- Tube Size 10mm
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector 768L SS 1/2 X 3/8
- HAM-LET 1/4" Compression x MNPT SS Male Connector 768L SS 1/4 X 1/4
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector 766L SS 3/8 X 1/4
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector 768L-SS-10MM X 1/2
- HAM-LET 1/2" Compression x FNPT SS Female Connector 766L SS 1/2 X 1/2
- HAM-LET 3/4" Compression 316 SS Straight Union 762L SS 3/4
- HAM-LET Reducer, SS 3005315
- HAM-LET 15/32" LET-LOK 316 SS Tube Plug 7121L-SS-12MM
- HAM-LET Male Connector, SS 3000578
- LEGEND VALVE 6" PVC COMPRESSION COUPLING 204-112
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/4In GAFS-44
- Ham-Let Tube Fittings