KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 25/64" LET-LOK x MNPT SS Male Connector

HAM-LET| Zoro #: G2369035| Mfr #: 768L-SS-10MM X 3/8

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Pipe Size (Fittings): 3/8"
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369035 Mfr #: 768L-SS-10MM X 3/8
Tube Size: 10mmPipe Size (Fittings): 3/8"
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEFitting Connection Type: LET-LOK(R) x MNPT
Specific Fitting Shape: ConnectorMax. Pressure: 3350 to 6550 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees to 1200 Degrees FCompression Thread Size: 1/4-18
Item: Male ConnectorTube Fitting Material: 316 Stainless Steel
Hex Size: 18mmCountry of Origin (subject to change): Israel

Description

Male Connector, Pipe Size 3/8 In., Tube Size 10mm, Thread Size 1/4-18 In., Tube Connection, Material of Construction 316 Stainless Steel, Temp. Range -425 To 1200 Degrees F, Hex Size 18mm, Length 40.9mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE, Package Quantity 1

Reviews