HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" x 15/32" LET-LOK x MNPT SS Male Connector

HAM-LET| Zoro #: G1166873| Mfr #: 768L-SS-12MM X 1/2

$27.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 2650 to 6750 psi
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166873 Mfr #: 768L-SS-12MM X 1/2
Specific Fitting Shape: ConnectorMax. Pressure: 2650 to 6750 psi
Standards: SAE, ASTMA, ASME, MIL-F-18866, CETube Size: 12mm
Compression Thread Size: 1/2-14Basic Fitting Material: Metal
Basic Fitting Shape: AdapterHex Size: 22mm
Fitting Connection Type: LET-LOK(R) x MNPTTemp. Range: -425 Degrees to 1200 Degrees F
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 1/2"
Item: Male ConnectorCountry of Origin (subject to change): Israel

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 12mm, Compression Thread Size 1/2-14, Max. Pressure 2650 to 6750 psi, Hex Size 22mm, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews