KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 15/64" LET-LOK x MNPT SS Male Connector

HAM-LET| Zoro #: G1717432| Mfr #: 768L-SS-6MM X 1/4

$18.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 6mm
Pipe Size (Fittings): 1/4"
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717432 Mfr #: 768L-SS-6MM X 1/4
Tube Size: 6mmPipe Size (Fittings): 1/4"
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEFitting Connection Type: LET-LOK(R) x MNPT
Specific Fitting Shape: ConnectorMax. Pressure: 4100 to 10,300 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees to 1200 Degrees FCompression Thread Size: 1/4-18
Item: Male ConnectorTube Fitting Material: 316 Stainless Steel
Hex Size: 14mmCountry of Origin (subject to change): Israel

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 6mm, Compression Thread Size 1/4-18, Max. Pressure 4100 to 10,300 psi, Hex Size 14mm, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews