BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" x 15/64" LET-LOK x MNPT SS Male Connector

HAM-LET| Zoro #: G0623061| Mfr #: 768L-SS-6MM X 3/8

$21.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 3/8-18Pipe Size (Fittings): 3/8"Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623061 Mfr #: 768L-SS-6MM X 3/8
Compression Thread Size: 3/8-18Pipe Size (Fittings): 3/8"
Basic Fitting Shape: AdapterStandards: SAE, ASTMA, ASME, MIL-F-18866, CE
Tube Fitting Material: 316 Stainless SteelTemp. Range: -425 Degrees to 1200 Degrees F
Fitting Connection Type: LET-LOK(R) x MNPTTube Size: 6mm
Basic Fitting Material: MetalHex Size: 14mm
Item: Male ConnectorSpecific Fitting Shape: Connector
Max. Pressure: 4100 to 10,300 psiCountry of Origin (subject to change): Israel

Description

Male Connector, LET-LOK(TM), Pipe Size 3/8 In, Tube Size 6mm, Thread Size 3/8-18 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 4100 To 10,300 PSI, Temp Range -425 To 1200 Deg F, Hex Size 14mm, Length 38.4mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews