BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 19/64" LET-LOK x MNPT SS Male Connector

HAM-LET| Zoro #: G2408472| Mfr #: 768L-SS-8MM X 1/2

$31.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 1/2-14Pipe Size (Fittings): 1/2"Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408472 Mfr #: 768L-SS-8MM X 1/2
Compression Thread Size: 1/2-14Pipe Size (Fittings): 1/2"
Basic Fitting Shape: AdapterStandards: SAE, ASTMA, ASME, MIL-F-18866, CE
Tube Fitting Material: 316 Stainless SteelTemp. Range: -425 Degrees to 1200 Degrees F
Fitting Connection Type: LET-LOK(R) x MNPTTube Size: 8mm
Basic Fitting Material: MetalHex Size: 15mm
Item: Male ConnectorSpecific Fitting Shape: Connector
Max. Pressure: 4100 to 10,300 psiCountry of Origin (subject to change): Israel

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 8mm, Compression Thread Size 1/2-14, Max. Pressure 4100 to 10,300 psi, Hex Size 15mm, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews