DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" x 19/64" LET-LOK x MNPT SS Male Connector

HAM-LET| Zoro #: G2378467| Mfr #: 768L-SS-8MM X 1/4

$22.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 4100 to 8100 psi
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378467 Mfr #: 768L-SS-8MM X 1/4
Specific Fitting Shape: ConnectorMax. Pressure: 4100 to 8100 psi
Standards: SAE, ASTMA, ASME, MIL-F-18866, CETube Size: 8mm
Compression Thread Size: 1/4-18Basic Fitting Material: Metal
Basic Fitting Shape: AdapterHex Size: 15mm
Fitting Connection Type: LET-LOK(R) x MNPTTemp. Range: -425 Degrees to 1200 Degrees F
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 1/4"
Item: Male ConnectorCountry of Origin (subject to change): Israel

Description

Male Connector, LET-LOK(TM), Pipe Size 1/4 In, Tube Size 8mm, Thread Size 1/4-18 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 4100 To 8100 PSI, Temp Range -425 To 1200 Deg F, Hex Size 15mm, Length 38.7mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews