3/8" x 19/64" LET-LOK x MNPT SS Male Connector

HAM-LET| Zoro #: G1188162| Mfr #: 768L-SS-8MM X 3/8

$23.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 3350 to 6550 psi
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188162 Mfr #: 768L-SS-8MM X 3/8
Specific Fitting Shape: ConnectorMax. Pressure: 3350 to 6550 psi
Standards: SAE, ASTMA, ASME, MIL-F-18866, CETube Size: 8mm
Compression Thread Size: 3/8-18Basic Fitting Material: Metal
Basic Fitting Shape: AdapterHex Size: 15mm
Fitting Connection Type: LET-LOK(R) x MNPTTemp. Range: -425 Degrees to 1200 Degrees F
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 3/8"
Item: Male ConnectorCountry of Origin (subject to change): Israel

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 8mm, Compression Thread Size 3/8-18, Max. Pressure 3350 to 6550 psi, Hex Size 15mm, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews