KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 25/64" LET-LOK x FNPT SS Female 90 Degree Elbow

HAM-LET| Zoro #: G0546637| Mfr #: 770L-SS-10MM X 1/4

$45.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Pipe Size (Fittings): 1/4"
Fitting Connection Type: LET-LOK(R) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546637 Mfr #: 770L-SS-10MM X 1/4
Tube Size: 10mmPipe Size (Fittings): 1/4"
Fitting Connection Type: LET-LOK(R) x FNPTSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 3350 to 6550 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Female Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEHex Size: 13/16"
Country of Origin (subject to change): Israel

Description

Female Elbow, LET-LOK(TM), Pipe Size 1/4 In, Tube Size 10mm, Thread Size 1/4-18 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 3350 To 6550 PSI, Temp Range -425 To 1200 Deg F, Hex Size 13/16 In, Length 33.5mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews