SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 15/32" LET-LOK x FNPT SS Female 90 Degree Elbow

HAM-LET| Zoro #: G1809132| Mfr #: 770L-SS-12MM X 1/2

$54.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"Basic Fitting Material: MetalTube Size: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809132 Mfr #: 770L-SS-12MM X 1/2
Pipe Size (Fittings): 1/2"Basic Fitting Material: Metal
Tube Size: 12mmHex Size: 1-1/8"
Fitting Connection Type: LET-LOK(R) x FNPTTemp. Range: -425 Degrees to 1200 Degrees F
Specific Fitting Shape: 90 Degrees ElbowStandards: SAE, ASTMA, ASME, MIL-F-18866, CE
Tube Fitting Material: 316 Stainless SteelItem: Female Elbow, 90 Degrees
Basic Fitting Shape: ElbowMax. Pressure: 2650 to 6750 psi
Country of Origin (subject to change): Israel

Description

Female Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x FNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 12mm, Max. Pressure 2650 to 6750 psi, Hex Size 1-1/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews