*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" x 5/32" LET-LOK x FNPT SS Female 90 Degree Elbow

HAM-LET| Zoro #: G1419327| Mfr #: 766L-SS-4MM X 1/8

$19.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 4mm
Pipe Size (Fittings): 1/8"
Fitting Connection Type: LET-LOK(R) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419327 Mfr #: 766L-SS-4MM X 1/8
Tube Size: 4mmPipe Size (Fittings): 1/8"
Fitting Connection Type: LET-LOK(R) x FNPTSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 5500 to 10,300 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Female Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEHex Size: 13/16"
Country of Origin (subject to change): Israel

Description

Female Elbow, LET-LOK(R), Pipe Size 1/8 In, Tube Size 4mm, Thread Size 1/8 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 5,500 To 10,300 PSI, Temp Range -425 To 1200 Deg F, Hex Size 13/16 In, Length 29.8 MM, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews