1/4" x 19/64" LET-LOK x FNPT SS Female 90 Degree Elbow

HAM-LET| Zoro #: G0702615| Mfr #: 770L-SS-8MM X 1/4

$49.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 8mm
Pipe Size (Fittings): 1/4"
Fitting Connection Type: LET-LOK(R) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702615 Mfr #: 770L-SS-8MM X 1/4
Tube Size: 8mmPipe Size (Fittings): 1/4"
Fitting Connection Type: LET-LOK(R) x FNPTSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 4100 to 8100 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -425 Degrees to 1200 Degrees F
Item: Female Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEHex Size: 13/16"
Country of Origin (subject to change): Israel

Description

Female Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x FNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 8mm, Max. Pressure 4100 to 8100 psi, Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews