KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 25/64" LET-LOK x MNPT SS Male 90 Degree Elbow

HAM-LET| Zoro #: G2089315| Mfr #: 769L-SS 10MM X 1/4

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Pipe Size (Fittings): 1/4"
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089315 Mfr #: 769L-SS 10MM X 1/4
Tube Size: 10mmPipe Size (Fittings): 1/4"
Standards: SAE, ASTMA, ASME, MIL-F-18866, CEFitting Connection Type: LET-LOK(R) x MNPT
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 3350 to 6550 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -425 Degrees to 1200 Degrees FCompression Thread Size: 1/4-18
Item: Male Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Hex Size: 11/16"Country of Origin (subject to change): Israel

Description

Male Elbow, LET-LOK(TM), Pipe Size 1/4 In, Tube Size 10mm, Thread Size 1/4-18 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 3350 To 6550 PSI, Temp Range -425 To 1200 Deg F, Hex Size 11/16 In, Length 31.5mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews