BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" x 15/32" LET-LOK x MNPT SS Male 90 Degree Elbow

HAM-LET| Zoro #: G1965792| Mfr #: 769L-SS-12MM X 3/8

$55.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Compression Thread Size: 3/8-18Pipe Size (Fittings): 3/8"Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965792 Mfr #: 769L-SS-12MM X 3/8
Compression Thread Size: 3/8-18Pipe Size (Fittings): 3/8"
Basic Fitting Shape: ElbowStandards: SAE, ASTMA, ASME, MIL-F-18866, CE
Tube Fitting Material: 316 Stainless SteelTemp. Range: -425 Degrees to 1200 Degrees F
Fitting Connection Type: LET-LOK(R) x MNPTTube Size: 12mm
Basic Fitting Material: MetalHex Size: 13/16"
Item: Male Elbow, 90 DegreesSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 2650 to 6750 psiCountry of Origin (subject to change): Israel

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R) x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 12mm, Compression Thread Size 3/8-18, Max. Pressure 2650 to 6750 psi, Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews