DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow

HAM-LET| Zoro #: G2149603| Mfr #: 769L-SS-6MM X 1/4

$32.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 4100 to 10,300 psi
Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149603 Mfr #: 769L-SS-6MM X 1/4
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 4100 to 10,300 psi
Standards: SAE, ASTMA, ASME, MIL-F-18866, CETube Size: 6mm
Compression Thread Size: 1/4-18Basic Fitting Material: Metal
Basic Fitting Shape: ElbowHex Size: 1/2"
Fitting Connection Type: LET-LOK(R) x MNPTTemp. Range: -425 Degrees to 1200 Degrees F
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 1/4"
Item: Male Elbow, 90 DegreesCountry of Origin (subject to change): Israel

Description

Male Elbow, LET-LOK(TM), Pipe Size 1/4 In, Tube Size 6mm, Thread Size 1/4-18 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 4100 To 10,300 PSI, Temp Range -425 To 1200 Deg F, Hex Size 1/2 In, Length 27mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews