KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15/32" x 1/4" LET-LOK SS Reducing Union

HAM-LET| Zoro #: G2177646| Mfr #: 763L-SS 12MM X 1/4

$39.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -425 Degrees to 1200 Degrees F
Item: Reducing Union
Fitting Connection Type: LET-LOK(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177646 Mfr #: 763L-SS 12MM X 1/4
Temp. Range: -425 Degrees to 1200 Degrees FItem: Reducing Union
Fitting Connection Type: LET-LOK(R)Tube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Reducing UnionMax. Pressure: 2650 to 6750 psi
Basic Fitting Material: MetalHex Size: 22mm
Basic Fitting Shape: UnionStandards: SAE, ASTMA, ASME, MIL-F-18866, CE
Country of Origin (subject to change): Israel

Description

Reducing Union, LET-LOK(TM), Tube Size 12mm X 1/4 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 2650 To 6750 PSI, Temp Range -425 To 1200 Deg F, Hex Size 22mm, Length 47.8mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews