15/32" x 1/4" LET-LOK SS Reducing Union

HAM-LET| Zoro #: G1532447| Mfr #: 763L-SS-4MM X 1/4

$25.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Union
Fitting Connection Type: LET-LOK(R)
Temp. Range: -425 Degrees to 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532447 Mfr #: 763L-SS-4MM X 1/4
Specific Fitting Shape: Reducing UnionFitting Connection Type: LET-LOK(R)
Temp. Range: -425 Degrees to 1200 Degrees FStandards: SAE, ASTMA, ASME, MIL-F-18866, CE
Basic Fitting Material: MetalBasic Fitting Shape: Union
Tube Fitting Material: 316 Stainless SteelItem: Reducing Union
Hex Size: 14mmMax. Pressure: 5500 to 10,300 psi
Country of Origin (subject to change): Israel

Description

Reducing Union, LET-LOK(TM), Tube Size 4mm X 1/4 In, Tube Connection, Material of Construction 316 Stainless Steel, Pressure 5500 To 10,300 PSI, Temp Range -425 To 1200 Deg F, Hex Size 14mm, Length 39.4mm, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews