PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

19/64" x 3/8" LET-LOK SS Reducing Union

HAM-LET| Zoro #: G1400585| Mfr #: 763L-SS-8MM X 3/8

$32.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 4100 to 8100 psiBasic Fitting Shape: UnionFitting Connection Type: LET-LOK(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400585 Mfr #: 763L-SS-8MM X 3/8
Max. Pressure: 4100 to 8100 psiBasic Fitting Shape: Union
Fitting Connection Type: LET-LOK(R)Temp. Range: -425 Degrees to 1200 Degrees F
Specific Fitting Shape: Reducing UnionTube Size: Various sizes
Tube Fitting Material: 316 Stainless SteelItem: Reducing Union
Hex Size: 16mmBasic Fitting Material: Metal
Standards: SAE, ASTMA, ASME, MIL-F-18866, CECountry of Origin (subject to change): Israel

Description

Reducing Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type LET-LOK(R), Tube Size 8mm x 3/8 In., Max. Pressure 4100 to 8100 psi, Hex Size 16mm, Temp. Range -425 Degrees To 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE

Reviews