Stainless Steel Ball Valve Angle 1/4"

HAM-LET |Zoro #: G1676796|Mfr #: H-1280-SS-N-1/4-A

$122.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676796 Mfr #: H-1280-SS-N-1/4-A
Stem Type: Blowout ProofSeat Material: PTFE
Standards: SAE, MIL-F-18866, ASME, ASTM, CEMax. Pressure: 300 psi CWP
Body Material: 316 Stainless SteelBall Valve Product Group: Manual
Ball Valve Basic Body Material: Stainless SteelPipe Size: 1/4"
Port: StandardValve Structure: 1-Piece
Handle Material: NylonFeatures: quick on off service
Stem Material: 316 Stainless SteelBody Seal Material: FKM
Connection Type: MNPT x MNPTBall Material: 316 Stainless Steel
Handle Type: ToggleTemp. Range: -40 Degrees to 400 Degrees F
Body Style: AngleItem: Ball Valve
Country of Origin (subject to change): Israel

Product Description

Toggle Valve, Angel, 1/4 In, Tube x MPT Connection, Max. Pressure 300 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats Viton/PTFE, Seals Viton/PTFE, Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 0.2, Nylon/Toggle Handle, Temp. Range -40 To 400 F, Overall Length 1.96 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Product Reviews

Save 15% when you sign up for Z-mail.