KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" MNPT x Compr Stainless Steel Ball Valve Inline

HAM-LET| Zoro #: G0985826| Mfr #: H-795-SS-NL-1 x 1-T-LD

$229.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 1"
Connection Type: MNPT x Comp.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985826 Mfr #: H-795-SS-NL-1 x 1-T-LD
Valve Basic Body Material: Stainless SteelPipe Size: 1"
Connection Type: MNPT x Comp.Stem Material: 316 Stainless Steel
Body Material: 316 Stainless SteelValve Structure: 1-Piece
Max. Pressure: 2000 psi CWPBody Seal Material: PTFE
Ball Valve Product Group: ManualFeatures: Locking Handle
Port: StandardHandle Material: 316 Stainless Steel
Stem Type: Blowout ProofHandle Type: Locking Lever
Seat Material: PTFEBody Style: Inline
Item: Ball ValveTemp. Range: -40 Degrees to 400 Degrees F
Standards: SAE, MIL-F-18866, ASME, ASTM, CEBall Material: 316 stainless steel
Country of Origin (subject to change): Israel

Description

Ball Valve, 1 In, Tube x MPT Connection, Max. Pressure 2000 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats PTFE, Seals PTFE, Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 17.35, Stainless Lock Handle, Temp. Range -40 To 400 F, Overall Length 5.10 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Reviews