KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Compr Stainless Steel Ball Valve Inline

HAM-LET| Zoro #: G1473184| Mfr #: H-700-SS-L-1/2-T-LD

$151.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Connection Type: Comp. x Comp.
Stem Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473184 Mfr #: H-700-SS-L-1/2-T-LD
Valve Basic Body Material: Stainless SteelConnection Type: Comp. x Comp.
Stem Material: 316 Stainless SteelBody Material: 316 Stainless Steel
Valve Structure: 1-PieceMax. Pressure: 2000 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Features: Locking HandlePort: Standard
Handle Material: 316 Stainless SteelStem Type: Blowout Proof
Handle Type: Locking LeverSeat Material: PTFE
Tube Size: 1/2"Body Style: Inline
Item: Ball ValveTemp. Range: -40 Degrees to 400 Degrees F
Standards: SAE, MIL-F-18866, ASME, ASTM, CEBall Material: 316 stainless steel
Country of Origin (subject to change): Israel

Description

Ball Valve, 1/2 In, Tube Connection, Max. Pressure 2000 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats PTFE, Seals PTFE, Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 9.25, Stainless Lock Handle, Temp. Range -40 To 400 F, Overall Length 3.75 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Reviews