BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" Compr Stainless Steel Ball Valve Angle

HAM-LET| Zoro #: G0959454| Mfr #: H-1200-SS-L-1/4-A

$138.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Style: AngleBody Seal Material: FKMItem: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959454 Mfr #: H-1200-SS-L-1/4-A
Body Style: AngleBody Seal Material: FKM
Item: Ball ValveHandle Type: Toggle
Standards: SAE, MIL-F-18866, ASME, ASTM, CEValve Structure: 1-Piece
Handle Material: NylonConnection Type: Comp. x Comp.
Stem Type: Blowout ProofSeat Material: PTFE
Temp. Range: -40 Degrees to 400 Degrees FPort: Standard
Tube Size: 1/4"Stem Material: 316 Stainless Steel
Ball Material: 316 stainless steelValve Basic Body Material: Stainless Steel
Features: Quick On Off ServiceBody Material: 316 Stainless Steel
Max. Pressure: 300 psi CWPBall Valve Product Group: Manual
Country of Origin (subject to change): Israel

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Angle, 1-Piece, Tube Size 1/4 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 300 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Toggle, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material FKM

Reviews