BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" Compr Stainless Steel Mini Ball Valve Inline

HAM-LET| Zoro #: G1600855| Mfr #: h-1200-SS-L-1/4

$76.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi CWPTube Size: 1/4"Valve Basic Body Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600855 Mfr #: h-1200-SS-L-1/4
Max. Pressure: 300 psi CWPTube Size: 1/4"
Valve Basic Body Material: Stainless SteelStem Type: Blowout Proof
Stem Material: 316 Stainless SteelTemp. Range: -40 Degrees to 400 Degrees F
Connection Type: Comp. x Comp.Seat Material: PTFE
Ball Valve Product Group: ManualValve Structure: 1-Piece
Handle Type: ToggleFeatures: Quick On Off Service
Port: StandardBody Style: Inline
Ball Material: 316 stainless steelItem: Mini Ball Valve
Handle Material: NylonBody Material: 316 Stainless Steel
Body Seal Material: FKMStandards: SAE, MIL-F-18866, ASME, ASTM, CE
Country of Origin (subject to change): Israel

Description

Mini Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 1-Piece, Tube Size 1/4 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 300 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Toggle, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material FKM

Reviews