1/4" Compr Stainless Steel Ball Valve Inline

HAM-LET| Zoro #: G1384756| Mfr #: H-6800-SS-L-1/4-CSS

$196.00 /ea

This item ships free. Details.Standard ground shipping.
Handle Type: ToggleStem Type: Blowout ProofStandards: SAE, MIL-F-18866, ASME, ASTM, CE
Save 15%. Sign up for Z-mail.


Zoro #: G1384756 Mfr #: H-6800-SS-L-1/4-CSS
Handle Type: ToggleStem Type: Blowout Proof
Standards: SAE, MIL-F-18866, ASME, ASTM, CEConnection Type: Comp. x Comp.
Ball Valve Product Group: ManualValve Structure: 1-Piece
Body Style: InlinePort: Standard
Body Material: 316 Stainless SteelSeat Material: PCTFE(KEL-F)
Body Seal Material: PCTFE(KEL-F)Max. Pressure: 6000 psi CWP
Handle Material: NylonTemp. Range: -20 Degrees to 280 Degrees F
Stem Material: 316 Stainless SteelBall Material: 316 stainless steel
Valve Basic Body Material: Stainless SteelFeatures: Panel Mount/1/4 Turn On/Off
Item: Ball ValveTube Size: 1/4"
Country of Origin (subject to change): Israel


Ball Valve, Straight Port, 1/4 In, Tube Connection, Max. Pressure 6000 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats PCTFE(KEL-F), Seals PCTFE(KEL-F), Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 2.4, Nylon/Metal Handle, Temp. Range -20 To 280 F, Overall Length 3.29 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE