DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" Compr Stainless Steel Ball Valve Inline

HAM-LET| Zoro #: G2072515| Mfr #: H-700-SS-L-1/4-T-LD

$100.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Structure: 1-Piece
Tube Size: 1/4"
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072515 Mfr #: H-700-SS-L-1/4-T-LD
Valve Structure: 1-PieceTube Size: 1/4"
Ball Material: 316 stainless steelStem Type: Blowout Proof
Handle Type: Locking LeverStem Material: 316 Stainless Steel
Body Seal Material: PTFEValve Basic Body Material: Stainless Steel
Connection Type: Comp. x Comp.Body Style: Inline
Seat Material: PTFEFeatures: Locking Handle
Handle Material: 316 Stainless SteelMax. Pressure: 2000 psi CWP
Temp. Range: -40 Degrees to 400 Degrees FStandards: SAE, MIL-F-18866, ASME, ASTM, CE
Ball Valve Product Group: ManualItem: Ball Valve
Body Material: 316 Stainless SteelPort: Standard
Country of Origin (subject to change): Israel

Description

Ball Valve, 1/4 In, Tube Connection, Max. Pressure 2000 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats PTFE, Seals PTFE, Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 1.25, Stainless Lock Handle, Temp. Range -40 To 400 F, Overall Length 3.54 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Reviews