KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Compr Stainless Steel Ball Valve Inline

HAM-LET| Zoro #: G1689834| Mfr #: H-1200-SS-L-1/8

$154.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Connection Type: Comp. x Comp.
Stem Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689834 Mfr #: H-1200-SS-L-1/8
Valve Basic Body Material: Stainless SteelConnection Type: Comp. x Comp.
Stem Material: 316 Stainless SteelBody Material: 316 Stainless Steel
Valve Structure: 1-PieceMax. Pressure: 300 psi CWP
Body Seal Material: FKMBall Valve Product Group: Manual
Features: Quick On Off ServicePort: Standard
Handle Material: NylonStem Type: Blowout Proof
Handle Type: ToggleSeat Material: PTFE
Tube Size: 1/8"Body Style: Inline
Item: Ball ValveTemp. Range: -40 Degrees to 400 Degrees F
Standards: SAE, MIL-F-18866, ASME, ASTM, CEBall Material: 316 stainless steel
Country of Origin (subject to change): Israel

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 1-Piece, Tube Size 1/8 In., Connection Type Comp. x Comp., Standard Port, Max. Pressure 300 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Toggle, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material FKM

Reviews