KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compr Stainless Steel Ball Valve Inline

HAM-LET| Zoro #: G2457953| Mfr #: H-6800-SS-L-3/8-ICSS

$288.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 3/8"
Connection Type: Comp. x Comp.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457953 Mfr #: H-6800-SS-L-3/8-ICSS
Valve Basic Body Material: Stainless SteelPipe Size: 3/8"
Connection Type: Comp. x Comp.Stem Material: 316 Stainless Steel
Body Material: 316 Stainless SteelValve Structure: 1-Piece
Max. Pressure: 6000 psi CWPBody Seal Material: PCTFE(KEL-F)
Ball Valve Product Group: ManualFeatures: Panel Mount/1/4 Turn On/Off
Port: StandardHandle Material: Nylon
Stem Type: Blowout ProofHandle Type: Toggle
Seat Material: PCTFE(KEL-F)Tube Size: 3/8"
Body Style: InlineItem: Ball Valve
Temp. Range: -20 Degrees to 280 Degrees FStandards: SAE, MIL-F-18866, ASME, ASTM, CE
Ball Material: 316 stainless steelCountry of Origin (subject to change): Israel

Description

Ball Valve, Straight Port, 3/8 In, Tube Connection, Max. Pressure 6000 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats PCTFE(KEL-F), Seals PCTFE(KEL-F), Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 1.5, Nylon/Metal Handle, Temp. Range -20 To 280 F, Overall Length 3.40 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Reviews