KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Compr Stainless Steel Mini Ball Valve 3-Way

HAM-LET| Zoro #: G2170201| Mfr #: H-6800-SS-L-1/2-CST

$525.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Connection Type: Comp. x Comp. x Comp.
Stem Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170201 Mfr #: H-6800-SS-L-1/2-CST
Valve Basic Body Material: Stainless SteelConnection Type: Comp. x Comp. x Comp.
Stem Material: 316 Stainless SteelBody Material: 316 Stainless Steel
Valve Structure: 1-PieceMax. Pressure: 6000 psi CWP
Body Seal Material: PCTFE(KEL-F)Ball Valve Product Group: Manual
Features: Panel Mount/1/4 Turn On/OffPort: Standard
Handle Material: NylonStem Type: Blowout Proof
Handle Type: ToggleSeat Material: PCTFE(KEL-F)
Tube Size: 1/2"Body Style: 3-Way
Item: Mini Ball ValveTemp. Range: -20 Degrees to 280 Degrees F
Standards: SAE, MIL-F-18866, ASME, ASTM, CEBall Material: 316 stainless steel
Country of Origin (subject to change): Israel

Description

Ball Valve, 3-Port, 1/2 In, Tube Connection, Max. Pressure 6000 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats PCTFE(KEL-F), Seals PCTFE(KEL-F), Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 12, Nylon/Metal Handle, Temp. Range -20 To 280 F, Overall Length 4.04 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Reviews