KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compr Stainless Steel Mini Ball Valve 3-Way

HAM-LET| Zoro #: G2101276| Mfr #: H-6800-SS-L-1/4-CST

$259.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Tube Size: 1/4"
Temp. Range: -20 Degrees to 280 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101276 Mfr #: H-6800-SS-L-1/4-CST
Stem Type: Blowout ProofTube Size: 1/4"
Temp. Range: -20 Degrees to 280 Degrees FBody Material: 316 Stainless Steel
Max. Pressure: 6000 psi CWPBody Style: 3-Way
Stem Material: 316 Stainless SteelValve Structure: 1-Piece
Seat Material: PCTFE(KEL-F)Valve Basic Body Material: Stainless Steel
Ball Material: 316 stainless steelBody Seal Material: PCTFE(KEL-F)
Item: Mini Ball ValveHandle Type: Toggle
Ball Valve Product Group: ManualFeatures: Panel Mount/1/4 Turn On/Off
Handle Material: NylonConnection Type: Comp. x Comp. x Comp.
Port: StandardStandards: SAE, MIL-F-18866, ASME, ASTM, CE
Country of Origin (subject to change): Israel

Description

Ball Valve, 3-Port, 1/4 In, Tube Connection, Max. Pressure 6000 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats PCTFE(KEL-F), Seals PCTFE(KEL-F), Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 2.4, Nylon/Metal Handle, Temp. Range -20 To 280 F, Overall Length 3.29 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Reviews