Ham-Let
3/8" Compr Stainless Steel Mini Ball Valve 3-Way
Mfr # H-6800-SS-L-3/8-ICST
Zoro # G1332231
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Handle Type Toggle
- Ball Valve Product Group Manual
- Stem Material 316 Stainless Steel
Explore More Products
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline H-700-SS-L-1/2-BH
- HAM-LET SS Two-Piece Ball Valve, Tube 1/4", 1.97"L H-710-SS-N-1/4-T-LD
- HAM-LET One Piece Ball Valve, Tube 1/4", 2.39" L H-800M-SS-L-1/4-BH
- HAM-LET SS Three-Piece Ball Valve, Tube 3/4 H-500-SS-L-3/4
- HAM-LET 1/4" MNPT Brass Ball Valve Angle H-1280-B-N-1/4-A
- HAM-LET 1/8" Compr Brass Ball Valve Inline H-1200-B-L-1/8
- HAM-LET Ball Valves, 12 mm Pipe, Straight Port H-800KL-SS-L-12MM
- HAM-LET Ball Valve, 12mm, compression ends H-6800-SS-L-12MM-PST
- HAM-LET Ball Valves H-700-SS-L-18MM-T-LD
- SPEARS 1/2" Socket CPVC Ball Valve Inline 3639-005C
- HONEYWELL 50001774-001 1/2" Npt. 5" 50001774-0
- Ham-Let Ball Valves