Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Compression 316 SS Union Elbow

  • Zoro #: G6211895
  • Mfr #: 765L SS 1/2

$54.51

  • Compression Thread Size: 3/4-20
  • Tube Fitting Material: 316 Stainless Steel
  • Hex Size: 13/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ham-Let #765L SS 1/2 Specifications

  • Zoro #: G6211895
  • Mfr #: 765L SS 1/2
Compression Thread Size: 3/4-20 Tube Fitting Material: 316 Stainless Steel
Hex Size: 13/16" Compliance: RoHS, GOST, ISO 9001
Item: Union Elbow Max. Pressure: 2650 to 6750 psi
Temp. Range: -425 Degrees To 1200 Degrees F Tube Size: 1/2"
Specific Fitting Shape: Elbow Union Standards: SAE, ASTMA, ASME, MIL-F-18866, CE
Pipe Fitting Connection Type: Compression Specific Pipe Fitting Shape: Elbow Union
Basic Pipe Fitting Shape: Union Fitting Connection Type: Compression
Basic Pipe Fitting Material: Metal Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Union Elbow, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression, Tube Size 1/2 In., Compression Thread Size 3/4-20, Max. Pressure 2650 to 6750 psi, Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE, ASTMA, ASME, MIL-F-18866, CE, Compliance RoHS, GOST, ISO 9001

Reviews of Ham-Let #765L SS 1/2