Caster Wheel, Polyurethane, 8 in., 1000 lb.

HAMILTON| Zoro #: G1240154| Mfr #: W-822-AYB-1/2

$103.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replacement For: 2GU66
Caster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240154 Mfr #: W-822-AYB-1/2
Replacement For: 2GU66Caster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"Bore Dia.: 1/2"
Non-Marking: YesDurometer: 80 Shore A
Caster Wheel Bearings: BallCaster Wheel Shape: Crown
Caster Temp. Range Available: YesItem: Caster Wheel
Features: Floor ProtectiveWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneWheel Width: 2"
Resistant To: Water, Oil, ChemicalsSpanner Bushing: Included
Load Rating: 1000 lb.Includes: Spanner Bushing
Caster Core Material: AluminumCore Color: Silver
Wheel Dia.: 8"Hub Length: 2-7/16"
Caster Temp. Range: -50 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 1000 lb., Wheel Dia. 8 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Aluminum, Hub Length 2-7/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Silver, Ball Caster Wheel Bearings, Durometer 80 Shore A, Resistant To Water, Oil, Chemicals, Features Floor Protective, Bore Dia. 1/2 In., Replacement For 2GU66, Includes Spanner Bushing, Caster Temp. Range Available Yes

Reviews