Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Lab Equipment & Supplies
      4. /
      5. Lab Supplies & Consumables
      6. /
      7. Microbiology Media
      8. /
      9. 75 Asrn 26S Syr Calibrated
      Shop All Microbiology Media
      Hamilton Co

      75 Asrn 26S Syr Calibrated

      • Zoro #: G8443348
      • Mfr #: 137.25
      Hover or click to zoom Tap to zoom
      $290.26

      Subtotal: $290.26
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Hamilton Co
      • MFR #
        137.25
      • Zoro #
        G8443348
      • Country of Origin
        United States
      • Category Microbiology Media

      Reviews of Hamilton Co #137.25

      Explore more

      • HAMILTON CO 1705 Plngr Assy (N Rn Tll C) 13.2
      • HAMILTON CO Hamilton - 1705Tllx 50ul Syr 32.45
      • HAMILTON CO 75Rn 5ul Digital Syringe 540
      • HAMILTON CO Hamilton - 75Asn/Pe Syr 5ul 0.63mm Od 47.45
      • HAMILTON CO Mc-Gls Plngr Assy All 12.75
      • HAMILTON CO N726S NDL 6/PK (26s/2"/2) 26
      • HAMILTON CO N720 Ndl 6/Pk (20/-/-) 27.3
      • HAMILTON CO 7002Khwg 2.0ul Syr (25/2.75in/3 66.3
      • HAMILTON CO 1705N 50ul Syringe 22G 2" Point Style 3 23.65
      • RPI Yeast Extract, Granulated, 2 KG Y20025-2000.0
      • ZYMO RESEARCH Pinpoint Binding Buffer, 6 ml ZD3001-4
      • Hamilton Co Microbiology Media

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc