Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Abrasives & Polishers
  • Power Transmission
  • Janitorial & Cleaning Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Lab Equipment & Supplies
      4. /
      5. Lab Supplies & Consumables
      6. /
      7. Microbiology Media
      8. /
      9. Flanging Tool Kit
      Shop All Microbiology Media
      Hamilton Co

      Flanging Tool Kit

      • Zoro #: G9231435
      • Mfr #: 166.4
      Hover or click to zoom Tap to zoom
      Key Features
      • Item: Flanging Tool Kit
      See full product details
      $525.97

      Subtotal: $525.97
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Restrictions |
      • Reviews
      • Brand Hamilton Co
      • MFR #
        166.4
      • Zoro #
        G9231435
      • Country of Origin
        United States
      • Category Microbiology Media

      Details

      Item Flanging Tool Kit
      Is something inaccurate or missing? Help us improve our product information
      Flanging Tool Kit
      • Hazardous material

      Explore more

      • HAMILTON CO N726S NDL 6/PK (26s/2"/2) 26
      • HAMILTON CO 1705 Plngr Assy (N Rn Tll C) 13.2
      • HAMILTON CO 75Rn 5ul Digital Syringe 540
      • HAMILTON CO 1001Tllx 1.0Ml Syr (Reno) 36.85
      • HAMILTON CO Luer Lock Fitting 12
      • HAMILTON CO Hamilton - 22Ga X 24" 1 1/4X28 Ftg 18
      • HAMILTON CO Hamilton - 1725N, 250ul, Pt3, Digital Syr 555
      • HAMILTON CO Hamilton - 1750Tll W/Slots Calibrated 123
      • HAMILTON CO 1005 Plngr Tip (Ad) 4.55
      • SUPERSPROX Orange Aluminum Sprocket For Husaberg FE 450 Enduro 2009-2011 RAL-990-50-ORG
      • KOEHLER INSTRUMENTS Water Washout Tester 115V/60 K19200
      • Hamilton Co Microbiology Media

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc