Skip to Main Content
Featured Categories
Tools & Machining
Grounds & Outdoor
Heating & Cooling
Electrical Supplies
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Home
/
Lab Equipment & Supplies
/
Lab Supplies & Consumables
/
Microbiology Media
/
Hvxd3-5 Valve
Shop All Microbiology Media
This Product is Discontinued
Hamilton Co
Hvxd3-5 Valve (Discontinued)
Zoro #:
G7888573
Mfr #:
87.1
This Product is Discontinued
Shop for all Microbiology Media
For 10% Off Your First Order
Sign In
For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Product Information
|
Restrictions
|
Reviews
Frequently Bought Together
This item
: Hvxd3-5 Valve
$153.29
Product Information
Brand
Hamilton Co
MFR #
87.1
Zoro #
G7888573
Country of Origin
United States
Category
Microbiology Media
Details
Item
Hvxd35 Valve
Package Quantity
1
Is something inaccurate or missing? Help us improve our
product information
Description
Hvxd35 Valve
Restrictions
Hazardous material
From the Manufacturer
Reviews
Explore more
Hamilton Co Microbiology Media