Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Electrical Supplies
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Lab Equipment & Supplies
      4. /
      5. Lab Supplies & Consumables
      6. /
      7. Microbiology Media
      8. /
      9. Hvxm 8-7 Valve
      Shop All Microbiology Media
      Hamilton Co

      Hvxm 8-7 Valve

      • Zoro #: G7888704
      • Mfr #: 111.8
      Key Features
      • Item: Hvxm 87 Valve
      See full product details
      $196.74

      Subtotal: $196.74
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Restrictions |
      • Reviews

      Specifications

      • Brand Hamilton Co
      • MFR #
        111.8
      • Zoro #
        G7888704
      • Country of Origin
        United States
      • Category Microbiology Media

      Details

      Item Hvxm 87 Valve
      Is something inaccurate or missing? Help us improve our product information

      Description

      Hvxm 87 Valve

        Restrictions and Compliance

        • Hazardous material

        Reviews of Hamilton Co #111.8

        Explore more

        • HAMILTON CO 7000 Ndl Nut (All) 5.2
        • HAMILTON CO N726S NDL 6/PK (26s/2"/2) 26
        • HAMILTON CO N722S Ndl 6/Pk (22S/2"/3) 21.45
        • HAMILTON CO Luer Lock Fitting 12
        • HAMILTON CO N731 Ndl 6/Pk (31/2"/3) 40.3
        • HAMILTON CO Hamilton - 22Ga X 24" 1 1/4X28 Ftg 18
        • HAMILTON CO 1710Rn Syr W/O Ndl Calibrated 114.38
        • HAMILTON CO 7000.5Khch .5ul Syr(25/2.75/3 96.85
        • HAMILTON CO Prp-H5 5U 2.1 X 100 Mm 318.5
        • ZYMO RESEARCH ZymoBIOMICS DNA Pre-Wash Buffer 1, 100 ml ZD4300-3-100
        • ZYMO RESEARCH RNA Extraction Buffer Plus, 20 ml ZR1038-1-20
        • Hamilton Co Microbiology Media

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc