Kingpinless Plate Caster, Swivel, Steel, 6 in, 6000 lb.

HAMILTON| Zoro #: G0738771| Mfr #: S-SEC-63FSB

$271.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738771 Mfr #: S-SEC-63FSB
Caster Raceway: Single BallCaster Temp. Range Available: Yes
Includes: Spanner BushingStandards: ICWM
Caster Swivel Lock Type: No Lock IncludedPlate Size: 5-1/4" x 7-1/4"
Wheel Width: 3"Caster Brake Included: No
Extended Lead: NoThread Guards: No
Application: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack CartsFrame Material: Forged Steel
Number of Wheels: 1Plate Thickness: 1/2"
Frame Finish: EnamelCaster Plate Hole Pattern: A
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Item: Plate Caster
Replacement Wheel: 4DU74Wheel Color: Silver
Durometer: 179 BHNNon-Marking: No
Caster Temp. Range: -40 Degrees to 200 Degrees FOverall Height: 8"
Caster Wheel Bearings: BallLoad Rating: 6000 lb.
Caster Core Material: Forged SteelCore Color: Silver
Caster Wheel/Tread Material: Forged SteelCaster Product Group: Kingpinless Caster
Caster Sub-Type: Kingpinless SwivelCaster Load Rating Range: Extra Super Duty
Wheel Dia.: 6"Country of Origin (subject to change): United States

Product Description

Swivel Caster, Heavy Duty Kingpinless, Wheel Dia. (In.) 6, Wheel Width (In.) 3, Load Rating (Lb.) 6000, Overall Height (In.) 8, Replacement Wheel G1066581, Raceway Induction Hardened, Bearings Precision Ball, Wheel Material Forged Steel, Wheel Color Gray, Tread Hard, Mounting Type 41, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4 to 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Forged Steel, Plate Thickness (In.) 1/2, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.