- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Kingpinless Plate Caster, Swivel, Phnlc, 6 in, 2000 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Kingpinless Plate Caster, Swivel, Phnlc, 6 in, 2000 lb (Discontinued)
Mfr # S-SEC-63PH
Zoro # G1632924
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Customers Also Purchased
- Brand Zoro Select
-
MFR #
S-SEC-63PH
-
Zoro #
G1632924
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Kingpinless Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 2000 lb |
Number of Wheels | 1 |
Inside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Frame Material | Forged Steel |
Caster Product Group | Kingpinless Caster |
Caster Raceway | Single Ball |
Replacement Wheel | 5VJ79 |
Application | All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts |
Non-Marking | Yes |
Caster Frame Material | Steel |
Core Color | Black |
Caster Temp. Range | -50 Degrees to 300 Degrees F |
Caster Plate Thickness | 1/2" |
Wheel Color | Black |
Caster Swivel Lock Type | No Lock Included |
Frame Finish | Enamel |
Thread Guards | No |
Plate Thickness | 1/2" |
Caster Wheel Bearings | Roller |
Includes | Spanner Bushing |
Caster Core Material | Phenolic |
Caster Plate Hole Pattern | A |
Caster Min. Temp. | -50 Degrees F |
Standards | ICWM |
Caster Max. Temp. | 300 Degrees F |
Plate Caster Bolt Hole Pattern | A |
Durometer | 90 Shore D |
Caster Temp. Range Available | Yes |
Outside Bolt Hole Spacing | 4 1/8 in x 6 1/8 in |
Item | Plate Caster |
Extended Lead | No |
Tread Shape | Standard |
Load Rating Range | Medium |
Swivel Lock Type | No Lock Included |
Swivel Raceway Type | Single Ball |
Wheel Core Material | Phenolic |
Wheel/Tread Material | Phenolic |
Description
Kingpinless Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard