Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plate Caster, Kingpinless Swivel, Poly, 8 in., 2500 lb.

  • Zoro #: G0489450
  • Mfr #: S-ZFHS-8SWC75D
$276.00
  • Mounting Bolt Dia.: 1/2 in
  • Outside Bolt Hole Spacing: 3-3/8 in x 5-1/4 in
  • Caster Raceway: Single Ball
See full product details
This item ships free.

Hamilton #S-ZFHS-8SWC75D Specifications

  • Zoro #: G0489450
  • Mfr #: S-ZFHS-8SWC75D
Mounting Bolt Dia.: 1/2 in Outside Bolt Hole Spacing: 3-3/8 in x 5-1/4 in
Caster Raceway: Single Ball Core Color: Silver
Features: Sealed Swivel Bearing Load Rating: 2500 lb
Item: Kingpinless Plate Caster Caster Swivel Lock Type: No Lock Included
Frame Finish: Enamel Number of Wheels: 2
Caster Load Rating Range: Medium-Duty Caster Wheel Shape: Standard
Thread Guards: No Durometer: 75 Shore D
Caster Core Material: Polyurethane Wheel Dia.: 8 in
Wheel Width: 2 in Caster Min. Temp.: -40 Degrees F
Caster Product Group: Swivel Caster Caster Plate Hole Pattern: A
Replacement Wheel: Mfr. No. W-820-SWC75D-1/2 Caster Wheel Bearings: Ball
Caster Brake Included: No Caster Frame Material: Steel
Frame Material: Forged Steel Caster Sub-Type: Swivel
Caster Plate Thickness: 5/16" Caster Wheel/Tread Material: Polyurethane
Caster Plate Size: 4-1/2" x 6-1/2" Extended Lead: No
Inside Bolt Hole Spacing: 2-7/16 in x 4-15/16 in Plate Size: 4-1/2" x 6-1/2"
Caster Temp. Range: -40 Degrees to 200 Degrees F Non-Marking: Yes
Standards: ICWM Plate Caster Bolt Hole Pattern: A
Plate Thickness: 5/16" Caster Temp. Range Available: Yes
Overall Height: 9-3/4" Caster Max. Temp.: 200 Degrees F
Application: Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Ergonomic Applications, Material Carts, Premium Forged Steel Casters Wheel Color: Black
Caster Brake Type: No Brake Included Mounting Height: 9 3/4 in
Swivel Raceway Type: Single Ball Mounting Plate Bolt Hole Pattern: A
Includes Thread Guards: No Swivel Construction: Kingpinless
Wheel/Tread Hardness: 75 Shore D Load Rating Range: 1000 to 2999 lb
Wheel Core Material: Polyurethane Tread Shape: Standard
Number of Mounting Holes: 4 Wheel/Tread Hardness Rating: Hard
Swivel Lock Type: No Lock Included Mounting Plate Size: 4 1/2 in x 6 1/2 in
Wheel Bearing Type: Precision Ball Wheel/Tread Material: Polyurethane
Wheel/Tread Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Kingpinless Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard

Reviews of Hamilton #S-ZFHS-8SWC75D