Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb

HAMILTON| Zoro #: G2315092| Mfr #: S-CH-13FSB

$288.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plate Size: 5-1/4" x 7-1/4"
Caster Temp. Range Available: Yes
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315092 Mfr #: S-CH-13FSB
Plate Size: 5-1/4" x 7-1/4"Caster Temp. Range Available: Yes
Caster Brake Included: NoWheel Width: 3"
Caster Core Material: Forged SteelCaster Load Rating Range: Heavy-Duty
Wheel Dia.: 10"Frame Finish: Enamel
Mounting Bolt Dia.: 1/2"Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1Thread Guards: No
Caster Raceway: Single BallCaster Temp. Range: -40 Degrees to 200 Degrees F
Caster Product Group: Swivel CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Ball
Item: Plate CasterApplication: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Standards: ICWMLoad Rating: 4000 lb.
Frame Material: Forged SteelDurometer: 179 BHN
Wheel Color: SilverOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Plate Thickness: 1/2"Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Includes: Spanner BushingCaster Plate Hole Pattern: A
Core Color: SilverNon-Marking: No
Replacement Wheel: 4DU76Overall Height: 12-1/2"
Extended Lead: NoCaster Wheel/Tread Material: Forged Steel
Country of Origin (subject to change): United States

Description

Swivel Caster, Heavy-duty, Wheel Dia. (In.) 10, Wheel Width (In.) 3, Load Rating (Lb.) 4000, Overall Height (In.) 12-1/2, Replacement Wheel G0654857, Raceway CNC Machined Ball, Bearings Roller, Brake Type Instoematic, Wheel Material Forged Steel, Mounting Type 41, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4 to 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Premium Forged Steel, Plate Thickness (In.) 1/2, Load Rating 10 MPH (Lb.) 4000

Reviews