Plte Caster, Rgd, Phenolic, 10 in, 2900 lb, A

HAMILTON |Zoro #: G0442434|Mfr #: R-SEC-13PH

$82.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442434 Mfr #: R-SEC-13PH
Application: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack CartsItem: Plate Caster
Replacement Wheel: 5VJ37Wheel Color: Black
Caster Product Group: Rigid CasterDurometer: 90 Shore D
Caster Plate Hole Pattern: AIncludes: Spanner Bushing
Caster Sub-Type: RigidNumber of Wheels: 1
Caster Temp. Range: -40 Degrees to 200 Degrees FCaster Load Rating Range: Medium-Duty
Frame Finish: EnamelCaster Temp. Range Available: Yes
Thread Guard: NoStandards: ICWM
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"Frame Material: Steel
Caster Wheel Bearings: RollerInside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Extended Lead: NoMounting Bolt Dia.: 1/2"
Caster Core Material: PhenolicPlate Thickness: 3/8"
Overall Height: 12-1/2"Caster Wheel/Tread Material: Phenolic
Wheel Dia.: 10"Load Rating: 2900 lb.
Caster Lock Type: No Lock IncludedPlate Size: 5-1/4" x 7-1/4"
Caster Wheel Shape: StandardCore Color: Black
Caster Brake Included: NoWheel Width: 3"
Non-Marking: YesCountry of Origin (subject to change): United States

Product Description

Rigid Caster, Heavy Duty Kingpinless, Wheel Dia. (In.) 10, Wheel Width (In.) 3, Load Rating (Lb.) 2900, Overall Height (In.) 12-1/2, Replacement Wheel G2439175, Raceway Induction Hardened, Bearings Roller, Wheel Material Phenolic, Wheel Color Black, Tread Hard, Mounting Type 41, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4 to 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Forged Steel, Plate Thickness (In.) 3/8, Caster Finish Zinc Plated

Product Reviews

Save 15% when you sign up for Z-mail.