JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Plte Caster, Rgd, Poly, 8 in., 2500 lb., Grn

VALUE BRAND| Zoro #: G1970744| Mfr #: R-SEC-83DB

$127.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970744 Mfr #: R-SEC-83DB
Plate Thickness: 3/8"Thread Guards: No
Core Color: GrayInside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Includes: Spanner BushingFrame Material: Steel
Caster Core Material: Cast IronNumber of Wheels: 1
Caster Brake Included: NoCaster Wheel Bearings: Ball
Caster Sub-Type: RigidOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Caster Wheel Shape: StandardExtended Lead: No
Item: Plate CasterCaster Temp. Range: -40 Degrees to 200 Degrees F
Non-Marking: YesFeatures: Floor Protective
Overall Height: 10-1/2"Caster Swivel Lock Type: No Lock Included
Replacement Wheel: 4DU71Caster Load Rating Range: Medium-Duty
Application: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack CartsWheel Color: Green
Caster Product Group: Rigid CasterFrame Finish: Enamel
Mounting Bolt Dia.: 1/2"Load Rating: 2500 lb.
Wheel Width: 3"Wheel Dia.: 8"
Standards: ICWMDurometer: 90 Shore A
Caster Temp. Range Available: YesPlate Size: 5-1/4" x 7-1/4"
Caster Plate Hole Pattern: ACaster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): United States

Product Description

Rigid Caster, Heavy Duty Kingpinless, Wheel Dia. (In.) 8, Wheel Width (In.) 3, Load Rating (Lb.) 2500, Overall Height (In.) 10-1/2, Replacement Wheel G2512133, Raceway Induction Hardened, Bearings Precision Ball, Wheel Material Polyurethane, Wheel Color Green, Tread Hard, Durometer Range 90 to 95 Shore A, Mounting Type 41, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4 to 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Forged Steel, Plate Thickness (In.) 3/8, Caster Finish Zinc Plated
Save 15%. Sign up for Z-mail.