Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plte Caster, Rgd, Poly, 8 in., 3200 lb.

  • Zoro #: G0489557
  • Mfr #: R-FM-83SWC
$323.94 1% off
$320.00
  • Number of Wheels: 3
  • Caster Core Material: Polyurethane
  • Caster Swivel Lock Type: No Lock Included
See full product details
This item ships free.

Hamilton #R-FM-83SWC Specifications

  • Zoro #: G0489557
  • Mfr #: R-FM-83SWC
Number of Wheels: 3 Caster Core Material: Polyurethane
Caster Swivel Lock Type: No Lock Included Non-Marking: Yes
Caster Temp. Range Available: Yes Thread Guards: No
Caster Plate Thickness: 1/4" Caster Max. Temp.: 200 Degrees F
Load Rating: 3200 lb Application: Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Ergonomic Applications, Material Carts, Premium Forged Steel Casters
Wheel Dia.: 8 in Plate Thickness: 1/4"
Overall Height: 10-1/4" Extended Lead: No
Inside Bolt Hole Spacing: 2-7/16 in x 4-15/16 in Wheel Color: Black
Caster Wheel Shape: Standard Caster Temp. Range: -40 Degrees to 200 Degrees F
Frame Finish: Enamel Caster Plate Size: 4-1/2" x 6-1/2"
Replacement Wheel: Mfr. No. W-830-SWC-3/4 Plate Caster Bolt Hole Pattern: A
Wheel Width: 3 in Item: Standard Plate Caster
Caster Wheel/Tread Material: Polyurethane Standards: ICWM
Plate Size: 4-1/2" x 6-1/2" Core Color: Silver
Frame Material: Steel Caster Sub-Type: Rigid
Caster Plate Hole Pattern: A Caster Wheel Bearings: Ball
Caster Load Rating Range: Heavy-Duty Caster Min. Temp.: -40 Degrees F
Caster Product Group: Rigid Caster Durometer: 75 Shore D
Features: Maintenance Free Outside Bolt Hole Spacing: 3-3/8 in x 5-1/4 in
Caster Frame Material: Steel Caster Brake Included: No
Mounting Bolt Dia.: 1/2 in Wheel Core Material: Polyurethane
Caster Brake Type: No Brake Included Mounting Plate Bolt Hole Pattern: A
Swivel Lock Type: No Lock Included Wheel/Tread Hardness: 75 Shore D
Includes Thread Guards: No Mounting Plate Size: 5 in x 7 in
Tread Shape: Standard Load Rating Range: 3000 to 5999 lb
Mounting Height: 10 1/4 in Number of Mounting Holes: 4
Swivel Construction: Kingpinless Wheel/Tread Hardness Rating: Hard
Wheel Bearing Type: Precision Ball Wheel/Tread Material: Polyurethane
Wheel/Tread Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rigid, Standard Plate Caster, Load Rating 3200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 3, Caster Brake Type No Brake Included, Tread Shape Standard

Reviews of Hamilton #R-FM-83SWC