Skip to Main Content
customer-service Help
Hamilton

Plte Caster, Swvl, Poly, 4", 500 lb.

Feedback Help us improve our product images
$184.95
  • Caster Brake Included: Yes
  • Caster Load Rating Range: Light-Medium Duty
  • Caster Sub-Type: Swivel
See full product details
This item ships free.
Total: $184.95

Hamilton #S-WH-42AYB-4SL-FB Specifications

  • Caster Brake Included: Yes
  • Caster Load Rating Range: Light-Medium Duty
  • Caster Sub-Type: Swivel
  • Caster Wheel/Tread Material: Polyurethane
  • Load Rating: 500 lb
  • Overall Height: 5-5/8"
  • Wheel Dia.: 4 in
  • Wheel Width: 2 in
  • Caster Plate Size: 4" x 5"
  • Caster Frame Material: Steel
  • Mounting Bolt Dia.: 3/8 in
  • Includes: Swivel Lock, Brake
  • Non-Marking: Yes
  • Caster Wheel Bearings: Ball
  • Outside Bolt Hole Spacing: 2 5/8 in x 3 5/8 in
  • Thread Guards: No
  • Caster Plate Hole Pattern: B
  • Application: All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Caster Max. Temp.: 200 Degrees F
  • Frame Finish: Enamel
  • Replacement Wheel: 2GU69
  • Caster Min. Temp.: -40 Degrees F
  • Caster Temp. Range Available: Yes
  • Item: Swivel Caster
  • Caster Brake Type: Side Cam
  • Standards: ICWM
  • Caster Swivel Lock Type: 4-Position Directional Lock
  • Caster Core Material: Aluminum
  • Caster Product Group: Swivel Caster with Directional Lock and Brake
  • Caster Plate Thickness: 1/4"
  • Wheel Color: Blue
  • Core Color: Silver
  • Caster Raceway: Single Ball
  • Durometer: 80 Shore A
  • Inside Bolt Hole Spacing: 3 in x 3 in
  • Extended Lead: No
  • Features: Floor Protective
  • Plate Caster Bolt Hole Pattern: B
  • Mounting Plate Size: 4 in x 5 in
  • Swivel Raceway Type: Single Ball
  • Wheel Core Material: Aluminum
  • Swivel Lock Type: 4-Position Directional Lock
  • Load Rating Range: Light Medium
  • Wheel/Tread Material: Polyurethane
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Swivel Caster, Load Rating 500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Caster Brake Type Side Cam

Reviews of Hamilton #S-WH-42AYB-4SL-FB