Plate Caster, Swivel, Poly, 6 in., 850 lb., A

HAMILTON| Zoro #: G1086513| Mfr #: S-HS-62AYB

$147.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086513 Mfr #: S-HS-62AYB
Caster Temp. Range Available: YesCaster Temp. Range: -40 Degrees to 200 Degrees F
Number of Wheels: 1Non-Marking: Yes
Caster Plate Hole Pattern: AWheel Color: Blue
Caster Product Group: Swivel CasterApplication: All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
Item: Plate CasterReplacement Wheel: 2GU70
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Wheel Bearings: Ball
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Extended Lead: No
Mounting Bolt Dia.: 1/2"Overall Height: 7-3/4"
Caster Core Material: AluminumPlate Thickness: 5/16"
Load Rating: 850 lb.Caster Wheel/Tread Material: Polyurethane
Wheel Dia.: 6"Core Color: Silver
Caster Swivel Lock Type: No Lock IncludedPlate Size: 4-1/2" x 6-1/2"
Caster Brake Included: NoWheel Width: 2"
Includes: Spanner BushingDurometer: 80 Shore A
Features: Floor ProtectiveCaster Sub-Type: Swivel
Frame Finish: EnamelCaster Wheel Shape: Donut Tread
Caster Load Rating Range: Light-Medium DutyStandards: ICWM
Thread Guards: NoFrame Material: Forged Steel
Caster Raceway: Single BallCountry of Origin (subject to change): United States

Product Description

Swivel Caster, Heavy Duty Forged Steel, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 850, Overall Height (In.) 7-3/4, Replacement Wheel G3368757, Raceway CNC Machined, Bearings Precision Ball, Wheel Material Polyurethane, Wheel Color Blue, Tread Soft, Durometer Range 80 to 82 Shore A, Mounting Type 40, Bolt Hole Spacing (In.) 2-7/16 x 4-15/16 to 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Forged Steel, Plate Thickness (In.) 5/16, Caster Finish Red Enamel

Product Reviews

Save 15%. Sign up for Z-mail.