Plate Caster, Swivel, Poly, 8 in., 1000 lb., A

HAMILTON| Zoro #: G0812436| Mfr #: S-HS-82AYB-4SL-IB

$324.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0812436 Mfr #: S-HS-82AYB-4SL-IB
Caster Temp. Range Available: YesCaster Temp. Range: -40 Degrees to 200 Degrees F
Number of Wheels: 1Non-Marking: Yes
Caster Plate Hole Pattern: AWheel Color: Blue
Caster Product Group: Swivel Caster with 4-Position Directional Lock and BrakeApplication: All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic Applications
Item: Plate CasterReplacement Wheel: 2GU71
Caster Brake Included: YesWheel Width: 2"
Includes: Spanner BushingDurometer: 80 Shore A
Features: Floor ProtectiveCaster Sub-Type: Swivel
Frame Finish: EnamelCaster Wheel Shape: Donut Tread
Caster Load Rating Range: Medium-DutyStandards: ICWM
Caster Brake Type: Side CamThread Guards: No
Frame Material: Forged SteelCaster Raceway: Single Ball
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Caster Wheel Bearings: Ball
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Extended Lead: No
Mounting Bolt Dia.: 1/2"Overall Height: 9-3/4"
Caster Core Material: AluminumPlate Thickness: 5/16"
Load Rating: 1000 lb.Caster Wheel/Tread Material: Polyurethane
Wheel Dia.: 8"Core Color: Silver
Caster Swivel Lock Type: 4-Position Directional LockPlate Size: 4-1/2" x 6-1/2"
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Heavy Duty Forged Steel, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 9-3/4, Replacement Wheel G1240154, Raceway CNC Machined, Bearings Precision Ball, Brake Type Cam, Wheel Material Polyurethane, Wheel Color Blue, Tread Soft, Durometer Range 80 to 82 Shore A, Mounting Type 40, Bolt Hole Spacing (In.) 2-7/16 x 4-15/16 to 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Forged Steel, Plate Thickness (In.) 5/16

Product Reviews

Save 15%. Sign up for Z-mail.