Plate Caster, Swivel, Poly, 8 in., 1000 lb., B

HAMILTON| Zoro #: G0703692| Mfr #: S-WH-82AYB-4SL-IB

$323.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0703692 Mfr #: S-WH-82AYB-4SL-IB
Durometer: 80 Shore AReplacement Wheel: 2GU71
Core Color: SilverWheel Color: Blue
Load Rating: 1000 lb.Caster Raceway: Single Ball
Caster Temp. Range Available: YesCaster Temp. Range: -40 Degrees to 200 Degrees F
Caster Core Material: AluminumIncludes: Spanner Bushing
Standards: ICWMWheel Dia.: 8"
Overall Height: 9-1/2"Caster Brake Type: Side Cam
Features: Floor ProtectiveCaster Load Rating Range: Medium-Duty
Plate Size: 4" x 5"Wheel Width: 2"
Caster Brake Included: YesCaster Wheel/Tread Material: Polyurethane
Extended Lead: NoThread Guards: No
Application: All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic ApplicationsFrame Material: Forged Steel
Number of Wheels: 1Plate Thickness: 1/4"
Non-Marking: YesFrame Finish: Enamel
Caster Swivel Lock Type: 4-Position Directional LockCaster Wheel Bearings: Ball
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Caster Product Group: Swivel Caster with 4-Position Directional Lock and Brake
Item: Plate CasterCaster Wheel Shape: Crown
Mounting Bolt Dia.: 3/8"Caster Sub-Type: Swivel
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Heavy Duty Forged Steel, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 9-1/2, Replacement Wheel G1240154, Raceway CNC Machined, Bearings Precision Ball, Brake Type Cam, Wheel Material Polyurethane, Wheel Color Blue, Tread Soft, Durometer Range 80 to 82 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Forged Steel, Plate Thickness (In.) 1/4, Caster Finish Gray Enamel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.