KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Caster, Swivel, Poly, 8 in., 1000 lb.

HAMILTON| Zoro #: G0822814| Mfr #: S-HS-82AYB

$205.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822814 Mfr #: S-HS-82AYB
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Medium-DutyNon-Marking: Yes
Durometer: 80 Shore ACaster Wheel Bearings: Ball
Plate Size: 4-1/2" x 6-1/2"Caster Wheel Shape: Donut Tread
Mounting Bolt Dia.: 1/2"Plate Thickness: 5/16"
Item: Plate CasterFeatures: Floor Protective
Application: All Purpose Industrial and Commercial Casters, Premium Forged Steel Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Ergonomic ApplicationsWheel Color: Blue
Replacement Wheel: 2GU71Caster Wheel/Tread Material: Polyurethane
Extended Lead: NoCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Load Rating: 1000 lb.Frame Material: Forged Steel
Includes: Spanner BushingCaster Raceway: Single Ball
Caster Temp. Range Available: YesCaster Core Material: Aluminum
Number of Wheels: 1Core Color: Silver
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 9-3/4"Wheel Dia.: 8"
Caster Sub-Type: SwivelStandards: ICWM
Caster Plate Hole Pattern: ACaster Temp. Range: -40 Degrees to 200 Degrees F
Frame Finish: EnamelCountry of Origin (subject to change): United States

Description

Swivel Caster, Heavy Duty Forged Steel, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 9-3/4, Replacement Wheel G1240154, Raceway CNC Machined, Bearings Precision Ball, Wheel Material Polyurethane, Wheel Color Blue, Tread Soft, Durometer Range 80 to 82 Shore A, Mounting Type 40, Bolt Hole Spacing (In.) 2-7/16 x 4-15/16 to 3-3/8 x 5-1/4, Mounting Bolt Dia. (In.) 1/2, Plate Material Forged Steel, Plate Thickness (In.) 5/16, Caster Finish Red Enamel

Reviews