Plate Caster, Swivel, Forged Steel, 8 in., 4000 lb, A

HAMILTON| Zoro #: G0468063| Mfr #: S-CH-83FSB

$194.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plate Size: 5-1/4" x 7-1/4"
Caster Temp. Range Available: Yes
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468063 Mfr #: S-CH-83FSB
Plate Size: 5-1/4" x 7-1/4"Caster Temp. Range Available: Yes
Caster Brake Included: NoWheel Width: 3"
Caster Core Material: Forged SteelCaster Load Rating Range: Heavy-Duty
Wheel Dia.: 8"Frame Finish: Enamel
Mounting Bolt Dia.: 1/2"Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1Thread Guards: No
Caster Raceway: Single BallCaster Temp. Range: -40 Degrees to 200 Degrees F
Caster Product Group: Swivel CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelCaster Wheel Bearings: Ball
Item: Plate CasterApplication: All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Standards: ICWMLoad Rating: 4000 lb.
Frame Material: Forged SteelDurometer: 179 BHN
Wheel Color: SilverOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Plate Thickness: 1/2"Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Includes: Spanner BushingCaster Plate Hole Pattern: A
Core Color: SilverNon-Marking: No
Replacement Wheel: 4DU75Overall Height: 10-1/2"
Extended Lead: NoCaster Wheel/Tread Material: Forged Steel
Country of Origin (subject to change): United States

Description

Swivel Plate Caster, Load Rating 4000 lb., Wheel Dia. 8 In., Wheel Width 3 In., Overall Height 10-1/2 In., Wheel Material Forged Steel, Inside Bolt Hole Spacing 3-3/8 x 5-1/4 In., Outside Bolt Hole Spacing 4-1/8 x 6-1/8 In., Plate Type A, Wheel Color Clear, Core Material Forged Steel, Raceway Precision Ball, Wheel Bearings Precision Ball, Replacement Wheel Mfr. No. W-830-FSB-3/4, Plate Size 5-1/4 x 7-1/4 In., Includes Spanner Bushing, Core Color Silver, Mounting Bolt Dia. 1/2 In.

Reviews