Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plate Caster, Swivel, Rubber, 10 in., 790 lb., Blk

  • Zoro #: G0922013
  • Mfr #: S-FM-10RB
$225.00
  • Non-Marking: No
  • Caster Sub-Type: Swivel
  • Wheel Dia.: 10 in
See full product details
This item ships free.

Hamilton #S-FM-10RB Specifications

  • Zoro #: G0922013
  • Mfr #: S-FM-10RB
Non-Marking: No Caster Sub-Type: Swivel
Wheel Dia.: 10 in Extended Lead: No
Includes: Spanner Bushing Caster Wheel Bearings: Ball
Standards: ICWM Overall Height: 11-1/2"
Application: Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts Caster Plate Hole Pattern: A
Caster Raceway: Single Ball Mounting Bolt Dia.: 1/2 in
Caster Stem Type: No Stem/Plate Included Item: Standard Plate Caster
Caster Temp. Range Available: Yes Features: Floor Protective
Caster Plate Size: 4-1/2" x 6-1/2" Caster Core Material: Cast Iron
Plate Thickness: 3/8" Caster Max. Temp.: 160 Degrees F
Caster Temp. Range: -70 Degrees to 160 Degrees F Frame Material: Forged Steel
Durometer: 70 Shore A Wheel Width: 2 1/2 in
Frame Finish: Enamel Thread Guards: No
Outside Bolt Hole Spacing: 3-3/8 in x 5-1/4 in Plate Caster Bolt Hole Pattern: A
Caster Wheel Shape: Standard Wheel Color: Black
Caster Plate Thickness: 3/8" Stem Dia.: No Stem
Caster Load Rating Range: Light-Medium Duty Caster Brake Included: No
Replacement Wheel: Mfr. No. W-1025-RB-3/4 Core Color: Red
Number of Wheels: 1 Plate Size: 4-1/2" x 6-1/2"
Caster Min. Temp.: -70 Degrees F Load Rating: 790 lb
Caster Product Group: Swivel Caster Caster Frame Material: Steel
Caster Wheel/Tread Material: Rubber Inside Bolt Hole Spacing: 2-7/16 in x 4-15/16 in
Caster Swivel Lock Type: No Lock Included Caster Brake Type: No Brake Included
Includes Thread Guards: No Number of Mounting Holes: 4
Swivel Raceway Type: Single Ball Tread Shape: Standard
Wheel/Tread Hardness: 70 Shore A Mounting Plate Bolt Hole Pattern: A
Wheel/Tread Hardness Rating: Soft Load Rating Range: 300 to 999 lb
Wheel Bearing Type: Precision Ball Mounting Plate Size: 4 1/2 in x 6 1/2 in
Wheel Core Material: Cast Iron Swivel Lock Type: No Lock Included
Swivel Construction: Kingpin Mounting Height: 11 1/2 in
Wheel/Tread Material: Rubber Wheel/Tread Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 790 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Reviews of Hamilton #S-FM-10RB